Shop All Multi-Gas Detectors
Pce Instruments
Environmental Gas Detector, At Low Concentrations 0 to 1000 ppm
Mfr # PCE-GA 12
Zoro # G904853822
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Charger, User manual
- Alarm Setting Volume: 85 dB
Product Information
- Brand Pce Instruments
- MFR # PCE-GA 12
- Zoro # G904853822
- UPC # 4250348719218
- Country of Origin China
- Category Multi-Gas Detectors
Details
Includes | Charger, User manual |
Alarm Setting | Volume: 85 dB |
Description
The gas detector PCE-GA 12 is a very easy-to-use measuring device. This gas detector detects combustible gases and emits a vibrating alarm as well as an audible alarm once a combustible gas has been detected by the gas detector. Thanks to the semi-rigid hose on the gas detection device, the sensor can be aligned in almost any position to reach even inaccessible places. This makes the gas detection device an ideal measuring device for employees who want to detect sporadically escaping gases (testing of plants during a tour of the plant, checking engines and supply lines, testing gas supply lines). A manual setting of the gas detector is not necessary as the gas detector automatically calibrates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-12-X)
- TRU-SPEC Tactical Polo, Multicam, L, 35" L (1298)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange (9891-02 IND INTRCHNG)
- MSA SAFETY Hardhat Replacement Suspension, 4 Point Ratchet, For Use With Skullgard, Size Large (10126693)
- UNIVERSAL SECURITY INSTRUMENTS 10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection (AMIC3511SB)
- WINLAND ELECTRONICS EnviroAlert® EA400-24 Four Zone Digital Environmental Monitor Alarm, 24 Volt DC (EA400-24)
- SENSIT TECHNOLOGIES SENSIT Gold G2 Multi-Gas Detector, LEL, CO (Gold G2 EX/CO)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Dual O2/CO2 Monitor (99039)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- Pce Instruments Gas Detection