Shop All Magnetic Field Measuring
Pce Instruments
Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC
Mfr # PCE-SFS 10
Zoro # G504853680
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5 % of measured value
- Includes Electrostatic Meter, Earthing cable, Carrying bag, 9 V block battery, Instruction manual
Product Information
- Brand Pce Instruments
- MFR # PCE-SFS 10
- Zoro # G504853680
- UPC # 4250348728418
- Country of Origin China
- Category Magnetic Field Measuring
Details
Accuracy | ±5 % of measured value |
Includes | Electrostatic Meter, Earthing cable, Carrying bag, 9 V block battery, Instruction manual |
Description
Gauss meter with a measuring range of ±60 kV DC / Battery status display / Simple operation / Earthing cable with alligator clip / Alignment via two lasers / For mobile use / Temperature and humidity measurement of the environment. Acoustic signal when the measured value is exceeded. Temperature and humidity display. Laser for aligning the measuring device.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VAPS101C)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLEZE)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU8)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Magnetic Field Meter, up to 24,000 G (PCE-MFM 2400+)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- UNITED SCIENTIFIC Electromagnet Kit (EMKIT2)
- Pce Instruments Magnetic Field Measuring