Shop All Hardness Testers
Pce Instruments
Durometer, Portable Hardness Tester,
Mfr # PCE-2000N
Zoro # G204852501
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6
- Includes Hardness comparison block, Striker type D, Transport case, Cleaning brush, User manual, 3 x AA 1.5V-batteries, 2 x Stabilization rings, 2 GB USB stick
- Width 3.1
- Length 6.3
Product Information
- Brand Pce Instruments
- MFR # PCE-2000N
- Zoro # G204852501
- UPC # 4250348718402
- Country of Origin Germany
- Category Hardness Testers
Dimensions
Height | 1.6 |
Width | 3.1 |
Length | 6.3 |
Details
Includes | Hardness comparison block, Striker type D, Transport case, Cleaning brush, User manual, 3 x AA 1.5V-batteries, 2 x Stabilization rings, 2 GB USB stick |
Description
The PCE-Instruments PCE-2000N hardness meter uses the Leeb rebound method. This is a dynamic hardness test method in which a standardized test specimen, usually a hard metal ball, is hit with defined impact energy on a test surface. The impact of the hard metal ball on the test surface results in a plastic deformation of the surface at the point of impact. From this deformation results in an energy loss, which is proportional to the workpiece hardness and can be determined by the ratio of rebound to impact velocity of the specimen. This technology enables a compact design, which makes it particularly suitable for the hardness tester. In contrast to static test methods with heavy hardness testing machines, a mobile hardness tester can be used very flexibly in the incoming or outgoing inspection, in production and generally in all areas where hardness has an influence on quality parameters. The hardness tester from PCE Instruments can be used to measure six different hardness scales (HL, HV, HRA, HRC, HB, HV, HS) as well as ten different materials. As standard, the hardness meter is supplied with a striker D, but optional additional impactors (DC, DL, C, D + 15, E, G) can be connected for more specific applications. In addition, the data can be saved directly on a USB stick, which further extends the flexibility of this mobile hardness tester. With a highly readable OLED display, a long standby time, a handy housing and a symbol-based menu navigation, the handling of the mobile hardness tester is extremely user-friendly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L (2AJK4)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- STARRETT Handheld Digital Durometer, Shore A Scale (3805B)
- Pce Instruments Measuring and Layout Tools