Shop All Hardness Testers
Pce Instruments
Durometer, Portable Hardness Tester, 170 to 960 HLD
Mfr # PCE-2550
Zoro # G004852558
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 170 ... 960 HLD
- Length 5.7
- Width 1.26
- Height 1.1
- Includes USB connection cable, Software, Hardness test block, Cleaning brush, Support ring with Ø14 mm, Transport case, User manual
Product Information
- Brand Pce Instruments
- MFR # PCE-2550
- Zoro # G004852558
- UPC # 4250348719669
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 5.7 |
Width | 1.26 |
Height | 1.1 |
Details
Measuring Range | 170 ... 960 HLD |
Includes | USB connection cable, Software, Hardness test block, Cleaning brush, Support ring with Ø14 mm, Transport case, User manual |
Description
Due to its compact design, the PCE-2550 metal hardness tester is very easy to use for incoming and outgoing inspection. Due to the adjustable hardness scales, the metal hardness tester PCE-2550 is versatile. The measuring range of the metal hardness tester PCE-2550 is sufficiently large for very soft, as well as for extremely hard surfaces The measured values can be stored in the PCE-2550 and later read out and processed via the available software. Up to 350 data groups can be stored in the metal hardness tester. The OLED display can also be read well in dark environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A627)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- HULTAFORS TOOLS Bending Bar Aluminum F 430-17 (F 430)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- MITUTOYO Analog Durometer, Shore D, 0.71 In Dia (811-333-10)
- Pce Instruments Hardness Testers