Shop All Refractometers
Pce Instruments
Digital Refractometer, Ethylene Glycol / Propylene Glycol
Mfr # PCE-DRA 1
Zoro # G004852466
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.5% / ±0.5°C
- Includes Pipette, prism cover, 1.5V AAA battery, User manual, Carrying case
- Width 2.28
- Length 4.76
- Resolution 0.1% / 0.1°
Product Information
- Brand Pce Instruments
- MFR # PCE-DRA 1
- Zoro # G004852466
- UPC # 4250348716965
- Country of Origin China
- Category Refractometers
Dimensions
Width | 2.28 |
Length | 4.76 |
Height | 0.98 |
Details
Accuracy | ±0.5% / ±0.5°C |
Includes | Pipette, prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1% / 0.1° |
Description
Handheld Digital Refractometer Waterproof IP65-rated antifreeze refractometer with easy-to-read LCD for use with propylene glycol- and ethylene glycol-based solutions. ** Will not work with Organic Acid Technology (OAT) or Orange antifreeze ** Measurement parameters: Ethylene glycol, propylene glycol, temperature. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. Handheld and portable. User-friendly 3-button operation. Fast and precise measuring results in approx. 1 sec. ABS plastic housing with IP65 ingress protection rating against water and dust. Large, easy-to-read digital LCD shows both the measured value and the temperature. Average function measures same sample 15 times and displays the mean value. Stainless-steel ring on sample well protects glass prism from damage. Internal light source for improved accuracy. Small liquid sample size of just 4 to 5 drops. Easy calibration with distilled water. Battery-saving automatic power off after 1 min. of inactivity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- SP BEL-ART HDPE Ladles, Capacity (mL): 250 (F36776-0000)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- PCE INSTRUMENTS Digital Brix Refractometer, 0 to 90% Brix (PCE-DRB 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- ABANAKI Refractomer 0 to 20 Perc, Lighted (R1-B)
- Pce Instruments Refractometers