Shop All Digital Multimeters
Pce Instruments
Digital Multimeter Clamp, up to 600A
Mfr # PCE-OCM 10
Zoro # G704852506
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ±(2.5 % of reading + 5 digits)
- Includes Test leads (red & black), Thermocouple type K, 1.5V AAA batteries, User manual
- Length (In.) 9
- Measurement Range 60 A
Product Information
- Brand Pce Instruments
- MFR # PCE-OCM 10
- Zoro # G704852506
- UPC # 4250348719706
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 9 |
Details
Basic DC Accuracy | ±(2.5 % of reading + 5 digits) |
Includes | Test leads (red & black), Thermocouple type K, 1.5V AAA batteries, User manual |
Measurement Range | 60 A |
Description
The current clamp PCE-OCM 10 is characterized by the OLED display. The OLED display on this clamp makes it possible to read the display even in the dark, as it is self-luminous. The current clamp measures DC and AC up to 600 A. In addition to the regular current measurement, the PCE-OCM 10 current clamp can be used to measure start-up currents. AC voltage can be measured up to 750V AC and DC voltage even up to 1000V. Furthermore, the current clamp has the standard multimeter functions such as resistance measurement, diode test, capacitance measurement, continuity test, etc. The current clamp can also be used for temperature measurement with the aid of the external thermocouple. The current clamp is particularly suitable for industrial applications, for example in the daily use of a company electrician. The wide measuring range and the diverse measuring functions of the current probe cover a large part of the measuring tasks. The front led on the current clamp completes this meter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- SUPCO Chart 7 Day -30 DegreeC/10 Degree C, PK60 (CR87-17)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (50001-K)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- PCE INSTRUMENTS Conductivity Meter, 0.00 to 14.00 pH Measuring Range (PCE-PH 25)
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection (PCE-PCM 1)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- PCE INSTRUMENTS Conductivity Analysis Meter, Measures conductivity, TDS value and temperature (PCE-CM 41)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- REED INSTRUMENTS True RMS Waterproof Digital Multimeter (R5010)
- Pce Instruments Digital Multimeters