Shop All Digital Microscopes
Pce Instruments
Digital Microscope, Optical zoom 8.1 to 32.4x
Mfr # PCE-LCM 50
Zoro # G104853219
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Image Sensor Format 1/3", 3MP
- Interface USB 2.0
- Overall Length 11.8
- Includes Digital Microscope, USB mouse, Micro SD card, Protective cover, Contrast disc black / white, Translucent lens, Power supply, Protective film, User manual
- Overall Height 10.6
Product Information
- Brand Pce Instruments
- MFR # PCE-LCM 50
- Zoro # G104853219
- UPC # 4250348722089
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Length | 11.8 |
Overall Height | 10.6 |
Overall Width | 8.9 |
Details
Image Sensor Format | 1/3", 3MP |
Interface | USB 2.0 |
Includes | Digital Microscope, USB mouse, Micro SD card, Protective cover, Contrast disc black / white, Translucent lens, Power supply, Protective film, User manual |
Frame rate | 30 fps |
Description
The inspection camera offers the possibility to enlarge small objects quickly and easily. During the analysis, the enlarged image on the inspection camera can be saved by mouse click directly on the supplied Micro-SD card and evaluated or sent to the PC for later analysis. The magnification factor of the inspection camera is between 8.1 and 32.4. As a result, even smaller objects in the inspection camera can be magnified well. The incident light ring on the inspection camera consists of 21 LEDs. The inspection camera also has another lighting unit in the base for transmitted-light microscopy. In addition, the entire lighting can be set separately in the inspection camera in 5 stages. Also helpful is the user interface, in which the digital brightness in the inspection camera can be set manually as well as automatically. Because of the two lighting methods and the extensive setting options of the lighting, almost every object to be analyzed can be optimally illuminated with the inspection camera.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 13MM (HS2200A)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- Pce Instruments Digital Microscopes