Shop All Force Gauges
Pce Instruments
Digital Force Gauge, 5 to 500 N
Mfr # PCE-FM 500N
Zoro # G804852406
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 1 to 100% of the full scale
- Accuracy ± 0.5%
- Resolution 0.1 N / 0.02 lbs
- Includes Downloadable evaluation software, USB cable, Flat head adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notched head adapter, Adapter for extension rod, Extension bar (65 mm / 26 in, Charging adapter, Device case, User manual
Product Information
- Brand Pce Instruments
- MFR # PCE-FM 500N
- Zoro # G804852406
- UPC # 4250348718419
- Country of Origin China
- Category Force Gauges
Details
Range | 1 to 100% of the full scale |
Accuracy | ± 0.5% |
Resolution | 0.1 N / 0.02 lbs |
Includes | Downloadable evaluation software, USB cable, Flat head adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notched head adapter, Adapter for extension rod, Extension bar (65 mm / 26 in, Charging adapter, Device case, User manual |
Description
Force gauge for tensile force measurement and pressure force measurement up to 500 N (112 lbs) / With internal load cell / USB interface for data transmission. Differently shaped measuring adapters. Downloadable evaluation software. Device for mounting on test stands. Peak measurement. Power supply via charging adapter. Delivery with an extension rod. Evaluation via USB interface. Fast measured value display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Level Controller (LI55-1001)
- BOTRON CO ELITE Complete Barcode ESD Combo Tester (B88005)
- BAKER INSTRUMENTS B5-BOOT Protective Rubber Boot for Digital Pressure Gauges (B5-BOOT)
- NOSHOK 2-1/2In 0-3000Psi Pressure Gauge (25-310-SST-3000-PSI-BT8)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 2,500 N (PCE-HFG 2.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- Pce Instruments Force Gauges