Shop All Hardness Testers
Pce Instruments
Digital Durometer, 0 to 100 Shore D
Mfr # PCE-DDD 10
Zoro # G304852524
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indenter 35°± 0.25°
- Resolution 0.1
- Length 6
- Height 1.1
- Includes Power supply, Storage case, Standard calibration plate, Mini USB cable, User's manual
Product Information
- Brand Pce Instruments
- MFR # PCE-DDD 10
- Zoro # G304852524
- UPC # 4250348713704
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 6 |
Height | 1.1 |
Width | 1.9 |
Details
Indenter | 35°± 0.25° |
Resolution | 0.1 |
Includes | Power supply, Storage case, Standard calibration plate, Mini USB cable, User's manual |
Description
Shore D Durometer Measures Shore D hardness in hard rubber and thermoplastic / Features a USB port and downloadable PC software for data transfer The Shore D durometer is a portable handheld device. Large, easy-to-read display. For single and serial measurements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8876)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- Pce Instruments Measuring and Layout Tools