Shop All Gas Analyzers
Pce Instruments
Digital CO2-Meter, 400 to 5000 ppm
Mfr # PCE-CMM 5
Zoro # G804853670
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5V / 2 A power supply unit, Instruction manual
- Height 3.8
- Length 5.7
- Width 3.1
- Application Suitable for most applications
Product Information
- Brand Pce Instruments
- MFR # PCE-CMM 5
- Zoro # G804853670
- UPC # 4250348723055
- Country of Origin China
- Category Gas Analyzers
Dimensions
Height | 3.8 |
Length | 5.7 |
Width | 3.1 |
Details
Includes | 5V / 2 A power supply unit, Instruction manual |
Application | Suitable for most applications |
Description
Carbon Dioxide Meter CO2 / carbon dioxide meter, temperature and humidity / Traffic light function 5h progress display / Battery and power adapter operation The CO2 / carbon dioxide meter is a CO2 measuring device for desktop use. 5 h graph for long-term monitoring. 4.3" graphic display. Date and time display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -10 Degrees to 110 Degrees C (3JPF2)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- DWYER INSTRUMENTS GAGE OIL, Red, 0.826 Specify Gravity (A-102)
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, -30 (08007-21)
- PCE INSTRUMENTS Digital CO2-Meter, 0 to 9999 ppm (PCE-CMM 8)
- PCE INSTRUMENTS CO2-Meter, 400 to 5000 ppm (PCE-CMM 10)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- MASTERCOOL Sensor Tip (55100-SEN)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- Pce Instruments Gas Analyzers