Shop All Gas Analyzers
Pce Instruments
Digital CO2-Meter, 0 to 9999 ppm
Mfr # PCE-CMM 8
Zoro # G004853739
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes User manual
- Application Suitable for most applications
- Length 3.7
- Height 1.2
- Width 3.4
Product Information
- Brand Pce Instruments
- MFR # PCE-CMM 8
- Zoro # G004853739
- UPC # 4250348723222
- Country of Origin China
- Category Gas Analyzers
Dimensions
Length | 3.7 |
Height | 1.2 |
Width | 3.4 |
Details
Includes | User manual |
Application | Suitable for most applications |
Description
With the CO2 meter you can ensure the right climate in your office. In addition to the CO2 content of the air, the CO2 meter measures the relative humidity and room temperature. The CO2 meter shows carbon dioxide concentrations up to 9999 ppm, temperatures from -10 to 50°C, and relative humidity values from 20 to 95%. On the 3.5" display of the CO2 meter, the corresponding values can be read off directly, and the color of the CO2 display changes to provide an objective statement about the quality of the room air based on the CO2 content. This makes it particularly easy to assess the indoor air quality using the CO2 meter. For these reasons, the CO2 meter is particularly suitable for offices, schools, public buildings or hospitals, and in general for all buildings and rooms in which people are present. The CO2 meter displays the measured values numerically and graphically on the touchscreen. Operation is intuitive. The menu structure is simple and user friendly. In addition to setting the date and time, the user can parameterize offsets for the measured values of temperature, humidity and the CO2 content. The display can be dimmed automatically, for example at night. The CO2 meter is operated via the mini-USB interface with a 5V / 2 A power supply unit (not included).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in (13E395)
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 15 psi, 1/4 in MNPT, Black (DG2531L0NAM02L15#&V-XCYLM)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 015 Wc (A3015)
- PCE INSTRUMENTS CO2-Meter, 400 to 5000 ppm (PCE-CMM 10)
- PCE INSTRUMENTS Digital CO2-Meter, 400 to 5000 ppm (PCE-CMM 5)
- INFICON Replacement Sensor, TEK-Mate/Compass (703-020-G1)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- GENERAL TOOLS IAQ Analyzer, CO2 Range 0 to 5000 PPM (CDM77232)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- Pce Instruments Gas Analyzers