Shop All Sound Level Meters
Pce Instruments
Decibel Meter, 30 to 130 dB
Mfr # PCE-SLT-TRM
Zoro # G504853901
original price:
$404.00
5% off
new price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1.5 dB
- Resolution 0.1 dB
- Height 2.4
- Standards IP 54
- Includes Sound Meter, Wall-mounting bracket for sensor, User manual
Product Information
- Brand Pce Instruments
- MFR # PCE-SLT-TRM
- Zoro # G504853901
- UPC # 4250348713230
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Height | 2.4 |
Details
Accuracy | ±1.5 dB |
Resolution | 0.1 dB |
Standards | IP 54 |
Includes | Sound Meter, Wall-mounting bracket for sensor, User manual |
Frequency weighting | A |
Description
PCE-SLT-TRM is a class II (type 2) sound level, sound pressure level (SPL), decibel (dB) or noise meter with audible or visual alarm output capability. PCE-SLT-TRM is used for long-term, continuous monitoring of occupational noise exposure limits in industrial environments such as foundries, factories and manufacturing production floors. The measuring device consists of a wall-mountable acoustic sensor on a 1.5 m / 4.92' long cable and a transmitter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVEP-10-40)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (20W1005PH02BV/30#)
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- PCE INSTRUMENTS Noise Meter / Noise Warning Indicator, 30 to 130 dBA (PCE-SLM 10)
- PCE INSTRUMENTS Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB (PCE-NDL 10)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- PCE INSTRUMENTS Noise Dose Meter, Up to 130 dB (PCE-SLD 10)
- PCE INSTRUMENTS Class 1 Sound Level Data Logger, With GPS (PCE-432)
- SPER SCIENTIFIC Type 1 Sound Meter (SP467188)
- Pce Instruments Sound Level Meters