Shop All Borescope
Pce Instruments
Condition Monitoring Inspection Camera, 1.5 m / 4.9 ft Cable Length
Mfr # PCE-VE 400N4
Zoro # G704853824
product price: $5,619.99
/ea
Free Shipping & Returns
$5,619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3.15
- Overall Length 13.19
- Includes Videoscope, Videoscope Cable and Camera, HDMI Cable, 8 gb SD memory card, Power Supply, 2 x Li-Ion Batteries, Cleaning kit for camera head, plastic case, Product Manual
- Features 4-Way Articulation
- Overall Height 5.71
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 400N4
- Zoro # G704853824
- UPC # 4250348723543
- Country of Origin China
- Category Borescope
Dimensions
Overall Width | 3.15 |
Overall Length | 13.19 |
Overall Height | 5.71 |
Details
Includes | Videoscope, Videoscope Cable and Camera, HDMI Cable, 8 gb SD memory card, Power Supply, 2 x Li-Ion Batteries, Cleaning kit for camera head, plastic case, Product Manual |
Features | 4-Way Articulation |
Description
Videoscope diameter 4 mm / For inspection of machine parts, cavities / Dimmable LED lighting / 4-way camera head / Data storage / IP67 The videoscope has a 1.5 m / 4.9 ft long endoscope cable. With a diameter of only 4 mm and more. 4-way camera. 5" monitor. Image and video memory. IP67 camera cable. 1,000,000 pixel image resolution. 10 to 100 mm focus distance. Refresh rate is 30 Hz. LCD 5" 16:9 display. HDMI.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Black (PPC5064G-SG45)
- WINTERS Thermometer, Analog, 30-250 deg, 1/2in NPT (TSW174LF.)
- FLUKE Wireless Clamp Meter Module, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- PCE INSTRUMENTS Videoscope, 180° screen rotation (PCE-VE 200)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- Pce Instruments Borescope