Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Guage, With Probe
Mfr # PCE-CT 27FN
Zoro # G304852432
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes Set of calibration standards, probe with 1 m / 3.28 ft long cable, set of plastic shims, carrying case, 2 x 1.5V batteries, user manual
- Accuracy ±(2 % + 2 µm) / ±(2 % + 0.1 mils)
- Resolution (In.) 0.1 µm / 0.1 mil
- Measuring Range 0 to 1250 μm (0 to 50 mils)
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 27FN
- Zoro # G304852432
- UPC # 4250348714770
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 6.54 |
Details
Application | Suitable for most applications |
Includes | Set of calibration standards, probe with 1 m / 3.28 ft long cable, set of plastic shims, carrying case, 2 x 1.5V batteries, user manual |
Accuracy | ±(2 % + 2 µm) / ±(2 % + 0.1 mils) |
Resolution (In.) | 0.1 µm / 0.1 mil |
Measuring Range | 0 to 1250 μm (0 to 50 mils) |
Description
PCE-CT 27FN is a Thickness Gauge that takes non-destructive measurements of nonmagnetic coating, insulating layer and dry film thickness (DFT) on metal substrates such as steel and aluminum. Ideal for surface testing, automotive paint inspection, material testing and manufacturing quality control applications, this Thickness Gauge is designed to measure layers of paint, ink, plastic, chrome, copper, zinc, enamel, paper, glass, rubber and similar materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Edge Band Tester, Measuring Range 500 N / 50 kg / 110 lbs (PCE-PST 1)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- DEFELSKO Coating Gage, Ferrous, 0-60 Mils, 250 Tests (FS1-E)
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F1)
- Pce Instruments Coating & Ultrasonic Thickness Gauges