Shop All Gas Analyzers
Pce Instruments
CO2-Meter, 400 to 5000 ppm
Mfr # PCE-CMM 10
Zoro # G204853744
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB cable, User manual
- Temp. Range -10.0 to 50.0°C / 14 to 122 F
- Length 3
- Application Suitable for most applications
- Width 2.2
Product Information
- Brand Pce Instruments
- MFR # PCE-CMM 10
- Zoro # G204853744
- UPC # 4250348718914
- Country of Origin China
- Category Gas Analyzers
Dimensions
Length | 3 |
Width | 2.2 |
Height | 5.1 |
Details
Includes | USB cable, User manual |
Temp. Range | -10.0 to 50.0°C / 14 to 122 F |
Application | Suitable for most applications |
Humidity Accuracy | ± (5% at 25°C / 77°F) between 10 to 90% rh |
Accuracy | ± (5% + 50 ppm) between 400 to 2000 ppm and an atmospheric pressure of 1013 mbar |
Resolution | 1 ppm |
Description
The CO2 measuring device PCE-CMM 10 is a multi-function measuring device for measuring the air quality. This CO2 meter measures synchronously the CO2 concentration, the air temperature and the humidity. In addition, the CO2 meter has permanently programmed alarm limits. As soon as the currently measured CO2 measured value exceeds the alarm limit, the alarm is activated. The user is alerted to the CO2 meter by an audible and visual signal. Using the built-in USB interface, you can continuously charge the CO2 meter to your PC workstation, for example. Thanks to the small blue shape, you can optimally position the CO2 meter at your workplace. Due to the 3 inch display and the strong backlight, you can read the measured values optimally.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- PROSKIT Multimeter, Digital (MT-1210)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B60#)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT (P3S6088)
- PCE INSTRUMENTS Digital CO2-Meter, 0 to 9999 ppm (PCE-CMM 8)
- PCE INSTRUMENTS Digital CO2-Meter, 400 to 5000 ppm (PCE-CMM 5)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- Pce Instruments Gas Analyzers