Shop All Single-Gas Detectors
Pce Instruments
CO2 Analyzer, 0 to 50000 ppm Measuring Range
Mfr # PCE-WMM 50
Zoro # G104853905
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.85
- Alarm Setting Alarm 1 0.5 / 1 / 1.5 / 2%, Alarm 2 1.5 / 2 / 2.5 / 3 / 3.5 / 4%
- Length 6.6
- Includes Gas detector sensor, remote display, User manual
- Width 4.93
Product Information
- Brand Pce Instruments
- MFR # PCE-WMM 50
- Zoro # G104853905
- UPC # 4250348715227
- Country of Origin Taiwan, Province of China
- Category Single-Gas Detectors
Dimensions
Height | 1.85 |
Length | 6.6 |
Width | 4.93 |
Details
Alarm Setting | Alarm 1 0.5 / 1 / 1.5 / 2%, Alarm 2 1.5 / 2 / 2.5 / 3 / 3.5 / 4% |
Includes | Gas detector sensor, remote display, User manual |
Description
PCE-WMM 50 is a wall-mounted CO2 analyzer that uses diffusion to monitor carbon dioxide (CO2) gas levels and ambient temperature (oC / oF) indoors. This indoor air quality meter features an alarm-activated potential-free contact that can, for example, activate a fan to reduce CO2 gas concentration in the room. The PCE-WMM 50 alert meter consists of two parts: the sensor unit and the remote display unit. This allows for safe monitoring outside the exposure zone.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8115)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- PCE INSTRUMENTS VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm (PCE-VOC 1)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- FIREBOY G1BR Gasoline Fume Detector; Single Channel w/1 Sensor (G-1B-R)
- MPOWER UNI O3 5.00ppm Long Battery Life UL Class I/II/III (MP100-O3-5)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- MPOWER UNI HCN 100ppm Long Battery Life UL Class I/II/III (MP100-HCN-100)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- Pce Instruments Gas Detection