Shop All Air Velocity Meters and Anemometers
Pce Instruments
Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s
Mfr # PCE-WS A
Zoro # G704852452
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Velocity Accuracy <13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m / s: ± 3%
- Height 5.25
- Standards and Approvals IP 65
- Includes Wind Speed Sensor, Instruction manual
- Width 2.75
Product Information
- Brand Pce Instruments
- MFR # PCE-WS A
- Zoro # G704852452
- UPC # 4250348722423
- Country of Origin Spain
- Category Air Velocity Meters and Anemometers
Dimensions
Height | 5.25 |
Width | 2.75 |
Length | 2.75 |
Details
Air Velocity Accuracy | <13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m / s: ± 3% |
Standards and Approvals | IP 65 |
Includes | Wind Speed Sensor, Instruction manual |
Measuring Range | ≤2.62 ft/s, 0.8 m/s |
Description
The Air Flow Meter impresses with its compact design and various output signals. The Air Flow Meter can be used for applications in warning technology, building automation and home technology. Depending on the Air Flow Meter, a 4 to 20 mA, 0 to 10V, Modbus or pulse output is available. The Air Flow Meter is designed as a star, so that operation independent of the wind direction is guaranteed. The Air Flow Meter is made of robust plastic and is therefore resistant to rust and corrosion. The Air Flow Meter is also protected to IP65. The design of the Air Flow Meter also ensures that it is particularly protected against high-frequency and electromagnetic radiation. The measuring range extends between 2.62 to 164.04 ft/s, 0.8 to 50 m / s. The Air Flow Meter has a 65 ft, 20 m connection cable as standard. A stainless steel mounting kit for the Air Flow Meter is optionally available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1030)
- INTEGRA MILTEX Condar Company 3-39 Flue Gas Thermometer Probe (41120)
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS RS485)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS P)
- PCE INSTRUMENTS Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph (PCE-VA 11)
- PCE INSTRUMENTS Mulitfunction Aneometer, 0.2 to 30 m/s (PCE-VA 20)
- TSI ALNOR Anemometer with Humidity, 0 to 6000 fpm (AVM440-A)
- Pce Instruments Air Velocity Meters and Anemometers