Shop All Thermometers
Pce Instruments
Accelerometer, 3-axis Acceleration up to 800 Hz
Mfr # PCE-VDL 16I
Zoro # G104853875
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.87
- Height 1.7
- Application Suitable for most applications
- Features Datalogger
- Length 3.4
Product Information
- Brand Pce Instruments
- MFR # PCE-VDL 16I
- Zoro # G104853875
- UPC # 4250348717740
- Country of Origin Germany
- Category Thermometers
Dimensions
Width | 0.87 |
Height | 1.7 |
Length | 3.4 |
Details
Application | Suitable for most applications |
Features | Datalogger |
Includes | Vibration and Environmental Datalogger, Data Cable, 32GB SD Card, SD Card Ejector Tool, USB Drive with Software and Manual |
Description
The accelerometers of the PCE-VDL series are available in two versions. The accelerometer PCE-VDL 16I contains sensors for the following physical units: temperature, humidity, air pressure, light and 3-axis acceleration. The max. sampling rate of the acceleration sensor is 800 Hz, the remaining sensors are sampled with max. 1 Hz. The accelerometer is therefore ideally suited for use in fault diagnosis, stress testing, machine inspection, shock measurements and preventive maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 6"Stem Adjust (B5A6-RR)
- LA CROSSE TECHNOLOGY Wrlss Wi-Fi Color Wnd Spd Weathr Station (V21-WTH)
- ELECTRONIC SPECIALTIES BATTERY TESTER (ES700)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- PCE INSTRUMENTS Temperature Meter, 0 to 600°C / 32 to 1112°F (PCE-IRT 10)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- DIGI-SENSE RTD Thermometer, NIST-Traceable Calibrat (20250-95)
- TAYLOR 5IN 1/2IN 24IN 0-240F NPT BIMETAL THERMOMETER (BB5224E083)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- Pce Instruments Thermometers