Shop All Moisture Meters
Pce Instruments
Absolute Moisture Meter for Soil, Resolution of 0.1%
Mfr # PCE-SMM 1
Zoro # G804852789
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Moisture Content Accuracy ±5 % + 5 dígits
- Overall Height 1.3
- Overall Length 14.7
- Overall Width 1.3
- Resolution 0.001
Product Information
- Brand Pce Instruments
- MFR # PCE-SMM 1
- Zoro # G804852789
- UPC # 4250348708151
- Country of Origin Taiwan, Province of China
- Category Moisture Meters
Dimensions
Overall Height | 1.3 |
Overall Length | 14.7 |
Overall Width | 1.3 |
Details
Moisture Content Accuracy | ±5 % + 5 dígits |
Resolution | 0.001 |
Includes | Humidity Meter, 1.5 V AAA batteries, User manual |
Description
Absolute Moisture Meter for Soil Portable, handheld, battery-operated moisture-measuring probe for soil. 1 is an absolute moisture meter for soil ideal for use in agriculture, crop science, horticulture, botany, landscaping, gardening. Moisture measurement range up to 50 % Resolution of 0.1 % Large LCD display. 250 mm / 9.84" long probe. Minimum, maximum and data hold functions. Water-resistant ABS plastic housing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Red, Each (WAG036-R)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0414)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- PCE INSTRUMENTS Concrete Moisture Meter, Ergonomic shape with anti-slip rubber (PCE-PMI 3)
- LIGNOMAT E-12 ELECTRODE (E-12)
- Pce Instruments Moisture Meters