Shop All Concrete and Asphalt Repair - Patches and Compounds
Pc-Xtreme
22 oz. Gray Joint and Crack Filler
Mfr # 096000
Zoro # G4460802
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- For Use On Surface Material Concrete
- Size 22 oz.
- Color Gray
- Adheres To Concrete, Blacktop
Product Information
- Brand Pc-Xtreme
- MFR # 096000
- Zoro # G4460802
- UPC # 054983096000
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 22 oz. |
Container Size | 22 oz |
Maximum Crack Width+1 | 3 in |
Description
Crack Filler, Product Type Crack Filler, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Product Form Liquid, Container Size 22 oz, Container Type Cartridge, Coverage 4 sq ft, Full Cure Time 2 day, Maximum Crack Width 3 in, Maximum Thickness 3 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 2 hr, Working Time 5 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC650-0.5" X 60YD)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Real Tuff, White, Paste (15620)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- PC-XTREME 9 oz. Gray Joint and Crack Filler (092507)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- JE TOMES Concrete Patch, Gray, 50 lb., Bag, PK56 (PAL-DLC)
- SIKA Sika 1019694 Ready-Mix Concrete Patch - 1 gal (1019694)
- SUREBOND 50 lb. Tan Polysweep Polymeric Joint Sand (PSST-50-008)
- QUIKRETE Concrete Patch (865035)
- DRIVEWAY MEDIC Black Asphalt Repair 0 lb (609MD)
- Pc-Xtreme Concrete and Asphalt Repair - Patches and Compounds