Shop All Construction Adhesives
Pc-Universal Glue
Glue, White, 1 gal, Jug
Mfr # 810101
Zoro # G9967133
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application Arts and Crafts, Wood Working, Household, Industrial, Hobbiests
- Materials Bonded Glass, Metal, Wood
- Container Size 1 gal
Product Information
- Brand Pc-Universal Glue
- MFR # 810101
- Zoro # G9967133
- UPC # 054983810101
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Size | 10.3 oz. |
Details
Item | Glue |
Type | Multi-Purpose |
Color | White |
Application | Arts and Crafts, Wood Working, Household, Industrial, Hobbiests |
Materials Bonded | Glass, Metal, Wood |
Container Type | Jug |
Begins to Harden | 10 min |
Full Cure | 24 hr |
Chemical Base | Polyvinyl Acetate Emulsion |
Temp. Range | 50 Degrees to 200 Degrees F |
Characteristics | Dries Clear, Highest Strength, Non Foaming, Non Toxic |
For Use With | Wood, Glass, Metal, Tile Fabrics, Brick |
Uses | All Purpose |
Application Method | Brush On, Roll On |
Low Odor | No |
Interior/Exterior | Interior Only |
Working Time | 10 min |
Water Resistance | Water-Resistant |
VOC Content Weight | 0 g/L |
Features | Dries Clear, Eco-Friendly, Non-Foaming, Non-Toxic |
Finishing Features | Paintable |
Description
Construction Adhesive, Adhesive Color White, Application Method Brush On, Roll On, Chemical Base Polyvinyl Acetate Emulsion, Container Size 10.3 fl oz, Container Type Cartridge, Features Dries Clear, Eco-Friendly, Non-Foaming, Non-Toxic, Finishing Features Paintable, Interior/Exterior Interior Only, Working Time 10 min, Water Resistance Water-Resistant, VOC Content Weight 0 g/L, Low Odor No, Materials Bonded Glass, Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- 3M Flame-Retardant Tape, Yellow, 1"x72yd. (3M 1350F-2Y 1 X 72YD)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- POLYKEN Film Tape, 48mm x 55m, White (827)
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- TITEBOND FRP Construction Adhesive, GREENchoice Fast Grab FRP Series, Light Beige, 4 gal, Pail (4054)
- HENRY Henry 440 Cove Base Adhesive 4 GAL (440 4 GAL)
- DAP FRP Construction Adhesive, Multi-Purpose Ceramic Tile Series, Light Beige, 1 gal, Pail (25192)
- TITEBOND Construction Adhesive, Solvent-Based Heavy Duty Series, Light Tan, 10 oz, Cartridge (5261)
- TITEBOND Construction Adhesive, Cove Base Plus Series, Beige, 28 oz, Cartridge (3402)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 2 Gallon Clear Heavy Duty Adhesive (17104113024)
- Pc-Universal Glue Construction Adhesives