Shop All Glues
Pc-Universal Glue
Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle
Mfr # 808085
Zoro # G9967142
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application Arts and Crafts, Wood Working, Household, Industrial, Hobbiests
- Container Type - Adhesives Bottle
- Materials Bonded Glass, Metal, Wood
Product Information
- Brand Pc-Universal Glue
- MFR # 808085
- Zoro # G9967142
- UPC # 054983808085
- Country of Origin United States
- Category Glues
Dimensions
Container Size - Adhesives | 8 oz |
Container Size | 8 oz |
Size | 8 oz. |
Length (In.) | 200 Degrees F |
Container Size Range | Up to 8 fl oz |
Container Size and Type | 8 fl oz Bottle |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 3 hr, Container Size 8 fl oz, Container Type Bottle, Features Eco-Friendly, Non-Foaming, Non-Toxic, Finishing Features Paintable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Brick, Fabric, Glass, Metal, Tile, Wood, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 10,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 102 oz. Gray Concrete Anchoring and Crack Repair (071021)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- TITEBOND Wood Glue, Original Extend Series, Yellow, 24 hr Full Cure, 16 oz, Bottle (9104)
- CHANGZHOU PENGSHENG YIDA TOOLS. 9 Smooth Rod Caulk Gun (PS101)
- PC-UNIVERSAL GLUE Contact Cement, PC-Universal Series, Neutral, 24 hr Full Cure, 55 gal, Drum (812808)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (804049)
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- ELMERS Elmer's, RUBBER CEMENT WITH BRUSH APPLICATOR, 4 OZ, DRIES CLEAR (E904)
- 3M 3M Quick Dry Tacky Glue, Non-Toxic, 2 oz, Clear (6052)
- DAP Construction Adhesive, Weldwood Series, Gray, 3 day Full Cure, 4 gal, Pail (00491)
- ECLECTIC PRODUCTS Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge (110212)
- Pc-Universal Glue Glues