Shop All Glues
Pc-Universal Glue
Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle
Mfr # 804049
Zoro # G9967151
original price:
$5.25
10% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application Arts and Crafts, Wood Working, Household, Industrial, Hobbiests
- Materials Bonded Glass, Metal, Wood
- Container Size 8 oz
Product Information
- Brand Pc-Universal Glue
- MFR # 804049
- Zoro # G9967151
- UPC # 054983804049
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 8 oz |
Size | 4 oz |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 3 hr, Container Size 4 fl oz, Container Type Bottle, Features Eco-Friendly, Non-Foaming, Non-Toxic, Finishing Features Paintable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Brick, Fabric, Glass, Metal, Tile, Wood, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 10,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, White, 28 fl oz, Cartridge (27502)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- TUFCO/TRIMACO 6x60YD Masking Paper (12906)
- BOSTITCH Primer, Clear, 16 fl oz, Can (GS0DT)
- PC-UNIVERSAL GLUE Contact Cement, PC-Universal Series, Neutral, 24 hr Full Cure, 55 gal, Drum (812808)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 10.3 oz, Cartridge (808085)
- SAUNDERS MANUFACTURING CO INC Glue Stick, Clear, Stick (STD99653)
- GORILLA GLUE 36 oz Original Gorilla Glue (TH311592)
- LOCTITE Extreme High Strength Glue 0.6 oz (2596210)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- TITEBOND Wood Glue, 1 gal, Jug, Original (5066)
- Pc-Universal Glue Glues