Shop All Glues
Pc-Universal Glue
Contact Cement, PC-Universal Series, Neutral, 24 hr Full Cure, 55 gal, Drum
Mfr # 812808
Zoro # G9967124
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Neutral
- Application Arts and Crafts, Wood Working, Household, Industrial, Hobbiests
- Materials Bonded Glass, Metal, Wood
- Container Size 55 gal
Product Information
- Brand Pc-Universal Glue
- MFR # 812808
- Zoro # G9967124
- UPC # 054983812808
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 55 gal |
Size | 1 gal |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 3 hr, Container Size 1 gal, Container Type Jug, Features Eco-Friendly, Non-Foaming, Non-Toxic, Finishing Features Paintable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Brick, Fabric, Glass, Metal, Tile, Wood, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 10,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durhams Natural Cream Water Putty 64 oz (4LB)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 300 mL, Blue, Temp Range -75 to 500 Degrees F (234590)
- WELD-ON CPVC Gray Heavy Bodied Pint (14184)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (804049)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 10.3 oz, Cartridge (808085)
- CHARLES LEONARD Economy Washable School Glue, 8 oz. Bottles, 12PK (46008)
- HDL HARDWARE Glue Scraper (804)
- DAP Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle (00497)
- ECLECTIC PRODUCTS Eclectic Products ECL31020 Adhesive E6000 Precision Tip Glue - 1 oz. Card (ECL31020)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- Pc-Universal Glue Glues