Shop All Epoxy & Structural Adhesives
Pc Products
Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure
Mfr # 070161
Zoro # G4548424
original price:
$33.85
7% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Viscosity, Fast Curing, Waterproof After Cure
- Color Clear
- Container Size 19 oz
- Container Type Aerosol Can
- Functional Cure 1 hr
Product Information
- Brand Pc Products
- MFR # 070161
- Zoro # G4548424
- UPC # 054983070161
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 19 oz |
Size | 16.0 oz |
Description
Epoxy Adhesive, Container Type Bottle, Coverage 0.8 to 6.41 sq ft, Cure Method Ambient, Cured Color Clear, Hardener Volume 8 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Fabric, Glass, Masonry, Metal, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 4 min, Maximum Application Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- DAP All Purpose Glue, Weldwood Series, White, 3 day Full Cure, 1 gal, Bottle (00498)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 0.1 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (087770)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- PC PRODUCTS 1 Lb PC-11 Epoxy Paste in White (PR434656)
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- PC PRODUCTS Epoxy Adhesive, PC-Woody Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (128336)
- LOCTITE Epoxy Adhesive, E-05MR Series, Amber, Packet, 1:01 Mix Ratio, 15 min Functional Cure (1086598)
- Pc Products Epoxy & Structural Adhesives