Shop All Epoxy & Structural Adhesives
Pc Products
PROTECTIVE COATING 70147 Clear Epoxy 1 Oz.
Mfr # 5863675
Zoro # G204171121
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Product Information
- Brand Pc Products
- MFR # 5863675
- Zoro # G204171121
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Color | Clear |
Description
Features
- Medium viscosity liquid epoxy system with greater clarity than other epoxies.
- Can be used for repairs and projects.
- Fast curing, but allows ample time to apply and position the repair, 4 minute work time and total cure is 1 hour.
- Not brittle when cured, forms a tough and resilient bond.
- 2,300 psi tensile shear strength.
- Capacity - 1 oz.
- Dimension - 9.5 x 5 x 9 in.
- Item weight - .2 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Floor Adhesive, SF 712 Series, Light Beige, 10 oz, Cartridge (135316)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- KLASSE Double Sided Tape, Foam, 1 in., Gray, 36 yd. (1011G)
- PC PRODUCTS Epoxy Paste Syringe Marine 1Oz (010112)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (167779)
- PC PRODUCTS Crete Moldable Epoxy Putty In Gray, Limestone (45589)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- DEVCON 2 Ton Epoxy Clear (1:1) 400 ml (14355)
- Pc Products Epoxy & Structural Adhesives