Shop All Epoxy & Structural Adhesives
Pc Products
Instant Adhesive, PC-Clear Series, Clear, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure
Mfr # 075036
Zoro # G4527187
original price:
$42.29
1% off
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color Clear
- For Use On 50 mL Injector
- Container Type Bottle
- Functional Cure 1 hr
Product Information
- Brand Pc Products
- MFR # 075036
- Zoro # G4527187
- UPC # 054983075036
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.69 oz |
Description
Epoxy Adhesive, Compatible Applicator 50 mL Dispensing Gun, Container Type Dual-Cartridge, Coverage 0.08 to 0.67 sq ft, Cure Method Ambient, Cured Color Clear, For Use With 50 mL Injector, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Fabric, Glass, Masonry, Metal, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- SCOTCH Spray Mount, 10.25oz, 6065, 12/pk, PK12 (6065)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- TOUCH N FOAM Filler Adh Foam Landscape 12Oz (7565040440)
- PC PRODUCTS Protective Coating 128336 96 Oz Woody Wood Epoxy Paste (128336)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- PC PRODUCTS 4 Lb PC-7 Epoxy Paste in Dark Gray (PR434654)
- PC PRODUCTS Adhesive Remover, PC-11 Series, Off White, 0.08 oz, Pen, 1:01 Mix Ratio, 12 hr Functional Cure (010112)
- PC PRODUCTS Primer, PC-Rot Series, Amber, 4.5 fl oz, Aerosol Can, 2:01 Mix Ratio, Not Rated Functional Cure (192610)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- Pc Products Epoxy & Structural Adhesives