Shop All Epoxy & Structural Adhesives
Pc Products
Instant Adhesive, PC-Autobond Series, Clear, 0.35 oz, Tube, 1:01 Mix Ratio, 2 hr Functional Cure
Mfr # 081112
Zoro # G4460811
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impact Resistant
- Color Clear
- Container Size 0.35 oz
- Container Type Tube
- Functional Cure 2 hr
Product Information
- Brand Pc Products
- MFR # 081112
- Zoro # G4460811
- UPC # 054983081112
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.35 oz |
Size | 1.0 oz |
Description
Epoxy Adhesive, Container Type Syringe, Coverage 0.04 to 0.33 sq ft, Cure Method Ambient, Cured Color Silver, Features Impact Resistant, No Dispensing Gun Required, Shatter Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Fiberglass, Glass, Metal, Plastic, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 8 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cleaner, Clear, 32 oz. (30805)
- POLYKEN PE Film Tape, White, 48mm x 55m, Pinked (757)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- PC PRODUCTS Crete Moldable Epoxy Putty In Gray, Limestone (45589)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 3 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070529)
- PC PRODUCTS Wood Glue, PC-Fast-n EZ Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (061411)
- PC PRODUCTS Protective Coating 071021 102 Oz Concrete Repair and Anchoring Epoxy (71021)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- PC PRODUCTS Epoxy Adhesive, PC-7 Series, Gray, Can, 1:01 Mix Ratio, Not Rated Functional Cure (647776)
- DEVCON High Strength Metal Patch & Fill 3 oz (50345)
- Pc Products Epoxy & Structural Adhesives