Shop All Epoxy & Structural Adhesives
Pc Products
Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure
Mfr # 640111
Zoro # G3090184
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marine Grade, High Strength Paste
- Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
- Color Off White
- For Use On Masonry, Metal, Plastic, Rubber, Wood
- Container Type Can
Product Information
- Brand Pc Products
- MFR # 640111
- Zoro # G3090184
- UPC # 054983640111
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 4 lb |
Description
Epoxy Adhesive, Container Type Can, Coverage 3.21 to 25.67 sq ft, Cured Color Off-White, Features Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Fiberglass, Metal, Plastic, Tile, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 30 min, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Ceramic fibers (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Semisolid for Vertical Applications Anaerobic Flange Sealant, 18 g, Orange (640484)
- KRAZY GLUE All Purpose Glue, Clear, 0.18 oz, Bottle (KG92548R)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- DOW Solvent Resistant Sealant, 5.7 oz, Cartridge, White, FluoroSilicone Elastomer Base (4097354)
- PC PRODUCTS Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (027776)
- PC PRODUCTS Plastic Adhesive, PC-Woody Series, clear, 1 qt, Can, 1:01 Mix Ratio, Not Rated Functional Cure (23334)
- PC PRODUCTS Wood Glue, PC-Fast-n EZ Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (061411)
- PC PRODUCTS Epoxy Adhesive, PC-Woody Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (128336)
- PC PRODUCTS Epoxy Adhesive, PC-7 Series, Gray, Can, 1:01 Mix Ratio, Not Rated Functional Cure (647776)
- PC PRODUCTS Epoxy Adhesive, PC-Rot Series, Gray, Tube, 2:01 Mix Ratio, Not Rated Functional Cure (350614)
- SUPER GLUERP/PACER TECH 6PK 1G Super Glue (11710008)
- Pc Products Epoxy & Structural Adhesives