Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 8 mm
Mfr # MVB3
Zoro # G3371112
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (mm) 8
- Material 303 Stainless Steel
- Outside Dia. (mm) 11.99
- Overall Length (mm) 25.1
Product Information
- Brand Pbc Linear
- MFR # MVB3
- Zoro # G3371112
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (mm) | 8 |
Outside Dia. (mm) | 11.99 |
Overall Length (mm) | 25.1 |
Barrel Dia. (mm) | 11.99 |
Flange Dia. (mm) | 19.1 |
Barrel Length (mm) | 15.6 |
Bushing Outside Diameter | 11.99 mm |
Overall Length | 25.1 mm |
Wheel Mount Length | 15.6 mm |
Bore Diameter | 8 mm |
Head Width | 19.1 mm |
Size | 3 |
Details
Item | V-Guide Fixed Bushing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Bearing Type | Fixed |
Flange Thickness (mm) | 9.5 |
For Use With | V-Guide Rail |
Adjustibliity | Concentric |
System of Measurement | Metric |
Head Thickness | 9.5 mm |
Bushing Material | 303 Stainless Steel |
Series | Redi-Rail |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 8 mm, Bushing Material 303 Stainless Steel, Head Thickness 9.5 mm, Overall Length 25.1 mm, Series Redi-Rail, Size 3, System of Measurement Metric, Wheel Mount Length 15.6 mm, Bushing Outside Diameter 11.99 mm, Head Width 19.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (6FLK8)
- SMC Guided Cylinder, 20mm Bore, 50mm Stroke (MGPM20-50Z)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- INDUSTRIAL GOLD 10 Gallon, 200Psi Rated Wheel Barrow Style Air Receiver (10HNTP-200)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4SSX)
- Pbc Linear Linear Bearings & Guides