Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 0.2500 In
Mfr # VB2
Zoro # G1926705
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.25 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.3748 in
- Flange Dia. (In.) 0.563 in
Product Information
- Brand Pbc Linear
- MFR # VB2
- Zoro # G1926705
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.3748 in |
Flange Dia. (In.) | 0.563 in |
Barrel Dia. (In.) | 0.3748 in |
Overall Length (In.) | 0.706 in |
Barrel Length (In.) | 0.425 in |
Overall Length | 0.706 in |
Wheel Mount Length | 0.425 in |
Size | 2 |
Head Width | 0.563 in |
Bushing Outside Diameter | 0.375 in |
Bore Diameter | 0.25 in |
Details
Item | V-Guide Fixed Bushing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Flange Thickness (In.) | 0.281 in |
Bearing Type | Fixed |
For Use With | V-Guide Rail |
Series | Redi-Rail |
Bushing Material | 303 Stainless Steel |
Head Thickness | 0.281 in |
Adjustibliity | Concentric |
System of Measurement | Inch |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 0.25 in, Bushing Material 303 Stainless Steel, Head Thickness 0.281 in, Overall Length 0.706 in, Series Redi-Rail, Size 2, System of Measurement Inch, Wheel Mount Length 0.425 in, Bushing Outside Diameter 0.375 in, Head Width 0.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1-1/2" X 4", Fine Thrd, 1-14 (SO5)
- SKF SKF 207, Max Type Ball Brgs, SKF 207 (207)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DC1-344D1NB-A20CE1)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 4 (SWSC4XA)
- Pbc Linear Linear Bearings & Guides