Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore .3130 In
Mfr # VBA3
Zoro # G1285742
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.313 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.4722 in
- Barrel Dia. (In.) 0.4722 in
Product Information
- Brand Pbc Linear
- MFR # VBA3
- Zoro # G1285742
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.313 in |
Outside Dia. (In.) | 0.4722 in |
Barrel Dia. (In.) | 0.4722 in |
Barrel Length (In.) | 0.615 in |
Flange Dia. (In.) | 0.75 in |
Overall Length (In.) | 0.99 in |
Bushing Outside Diameter | 0.472 in |
Head Width | 0.75 in |
Overall Length | 0.99 in |
Bore Diameter | 0.313 in |
Size | 3 |
Wheel Mount Length | 0.615 in |
Details
Item | V-Guide Adjustable Bushing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Bearing Type | Adjustable |
Flange Thickness (In.) | 0.375 in |
For Use With | V-Guide Rail |
Bushing Material | 303 Stainless Steel |
Adjustibliity | Eccentric |
Series | Redi-Rail |
Head Thickness | 0.375 in |
System of Measurement | Inch |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 0.313 in, Bushing Material 303 Stainless Steel, Head Thickness 0.375 in, Overall Length 0.99 in, Series Redi-Rail, Size 3, System of Measurement Inch, Wheel Mount Length 0.615 in, Bushing Outside Diameter 0.472 in, Head Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS28 1 1/2 (80BS28 1 1/2)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN4)
- SMC Valve, 5 Port, Double Solenoid, 24VDC (SY5340-5DZ)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- Pbc Linear Linear Bearings & Guides