Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore .2500 In
Mfr # VBA2
Zoro # G0490061
original price:
$13.45
9% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.25 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.3748 in
- Bearing Type Adjustable
Product Information
- Brand Pbc Linear
- MFR # VBA2
- Zoro # G0490061
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.3748 in |
Overall Length (In.) | 0.706 in |
Barrel Length (In.) | 0.425 in |
Barrel Dia. (In.) | 0.3748 in |
Flange Dia. (In.) | 0.563 in |
Size | 2 |
Wheel Mount Length | 0.425 in |
Bushing Outside Diameter | 0.375 in |
Head Width | 0.563 in |
Overall Length | 0.706 in |
Bore Diameter | 0.25 in |
Details
Item | V-Guide Adjustable Bushing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Bearing Type | Adjustable |
Flange Thickness (In.) | 0.281 in |
For Use With | V-Guide Rail |
System of Measurement | Inch |
Series | Redi-Rail |
Adjustibliity | Eccentric |
Bushing Material | 303 Stainless Steel |
Head Thickness | 0.281 in |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 0.25 in, Bushing Material 303 Stainless Steel, Head Thickness 0.281 in, Overall Length 0.706 in, Series Redi-Rail, Size 2, System of Measurement Inch, Wheel Mount Length 0.425 in, Bushing Outside Diameter 0.375 in, Head Width 0.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Flexible pump oiler 32Oz (2265)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DXPSR01.00)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- Pbc Linear Linear Bearings & Guides