Shop All Pillow Block Bearings
Pbc Linear
Twin Roller Pillow Block, 190.5 mm
Mfr # MTWN-30-OPN-S
Zoro # G009843384
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Center to Center Length 5.5 in
- System of Measurement Metric
- Carriage Type Twin
- Lubrication Grease Lubrication
- Mounting Bolt Size #10
Product Information
- Brand Pbc Linear
- MFR # MTWN-30-OPN-S
- Zoro # G009843384
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Mount Hole Center to Center Length | 5.5 in |
Mounting Bolt Size | #10 |
Overall Height | 2.5625 in |
For Shaft Diameter | 30 mm |
Overall Width | 101.6 mm |
Center Height | 1.465 in |
Mounting Hole Diameter | 0.21875 in |
Shaft Center to Mount Hole Width | 1.75 in |
Overall Length | 190.5 mm |
Mount Hole Center to Center Width | 3.5 in |
Details
System of Measurement | Metric |
Carriage Type | Twin |
Lubrication | Grease Lubrication |
Includes Scrapers | Yes |
Standards | ISO |
Housing Material Name | Aluminum Alloy |
Bearing Material | Aluminum Alloy |
Item | Twin Roller Pillow Block |
Resistance Properties | Corrosion Resistance |
For Shaft Type | Round |
Dynamic Load Rating | 12,455.02 N |
Description
Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 190.5 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 12,455.02 N, Carriage Type Twin, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 5.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFH8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- SUPER LUBE Super Lube Synthetic Grease Nlgi 1 14.1 Oz. (41150/1)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-76.53-A)
- PBC LINEAR Pillow Block, 1.000" Bore, 2.625" (IPPN16G)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.625" (IPP20G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- Pbc Linear Pillow Block Bearings