Shop All Linear Shafts & Support Rails
Pbc Linear
Support Rail, Aluminum, 0.750 In D, 24 In
Mfr # SR12PD-024.000
Zoro # G1077517
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 24 in
- Material Aluminum
- Overall Height (In.) 1.875 in
- Dimension C 0.375 in
Product Information
- Brand Pbc Linear
- MFR # SR12PD-024.000
- Zoro # G1077517
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 24 in |
Overall Height (In.) | 1.875 in |
Dimension C | 0.375 in |
Base Height (In.) | 0.25 in |
Dimension F | 0.221 in |
Dia. Tolerance Min. | 0.749 in |
Travel Length (In.) | 24 in |
Bolt Size | #10 |
Dimension E | 1.25 in |
Dia. Tolerance Max. | 0.75 in |
Thread Length (In.) | 0.875 in |
Base Width (In.) | 1.75 in |
Thread Size | #10-32 |
Dimension B | 1.75 in |
Mounting Hole Size | 0.221 in |
Mystery Dimension | 1.125 in |
Overall Width | 1.75 in |
Thread Length | 0.875 in |
Overall Length | 24 in |
Base Height | 0.25 in |
Compatible Shaft Diameter | 3/4 in |
Description
Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Clear, Mounting Surface to Shaft Center 1.5 in, Overall Width 1.75 in, Overall Height Not Applicable, Mystery Dimension 1.125 in, Thread Size 10-32 x 0.875 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size #10, For Use With Simplicity FrelonGOLD(TM) Lined Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-25-25-A-P-A (ADVU-25-25-A-P-A)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183208SC)
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-15/16 In (Q1 X 1 15/16)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- ONDRIVES.US Keyless Rotary Shaft, 6 in L, 17-4PH SS (GP2187-60)
- Pbc Linear Linear Bearings & Guides