Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1-1/2 In.
Mfr # FL24
Zoro # G2094793
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 2 3/8 in
- Material Aluminum
- Static Load Capacity 14,100 lbf
- Outside Dia. Tolerance +/-0.001
Product Information
- Brand Pbc Linear
- MFR # FL24
- Zoro # G2094793
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 2 3/8 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 2.375 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 3 in |
Dimension C | 3 in |
Inside Dia. | 1 1/2 in |
Inside Diameter Tolerance | +0.0059/+0.0044 in |
Outside Diameter Tolerance | +0.005/+0.0008 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Static Load Capacity 14,100 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- POWERFLITE MTD/Cub Cadet Repl.V-Belt, 21/32"Wx69"L (3X640)
- COXREELS Motorized Hose Reel, 1/2"x200 (1125-4-200-E)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- Pbc Linear Ball Bushing Bearings