Shop All Pillow Block Bearings
Pbc Linear
Single Roller Pillow Block, 2.625"L
Mfr # SPB-16-OPN-S
Zoro # G109788592
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.625 in
- Overall Height 2 in
- Overall Width 3.25 in
- Lubrication Grease Lubrication
- Bearing Material Aluminum Alloy
Product Information
- Brand Pbc Linear
- MFR # SPB-16-OPN-S
- Zoro # G109788592
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Length | 2.625 in |
Overall Height | 2 in |
Overall Width | 3.25 in |
Mounting Bolt Size | #10 |
Shaft Center to Mount Hole Width | 1.375 in |
Mount Hole Center to Center Width | 2.875 in |
For Shaft Diameter | 1 in |
Mount Hole Center to Center Length | 1.75 in |
Mounting Hole Diameter | 0.21875 in |
Center Height | 1.187 in |
Details
Item | Single Roller Pillow Block |
Lubrication | Grease Lubrication |
Bearing Material | Aluminum Alloy |
Housing Material Name | Aluminum Alloy |
Resistance Properties | Corrosion Resistance |
Maximum Operating Temperature | 392 Degrees F |
Weight | 1 lb |
Dynamic Load Rating | 955 lb |
Minimum Operating Temperature | 250 Degrees F |
For Shaft Type | Round |
Roller Bearing Type | Ball Bearing |
Carriage Type | Single |
System of Measurement | Inch |
Includes Scrapers | Yes |
Description
Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 2.625 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 955 lbf, Carriage Type Single, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 2.625" (IPPN16G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- DODGE Double Interlock Pillow Block, Expansion, 2-Bolt Base, P2B-DI-207RE (060204 P2B-DI-207RE)
- Pbc Linear Pillow Block Bearings