Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, SS, 1.000 In D, 36 In
Mfr # NIL16SS-036.000
Zoro # G2369692
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Stainless Steel
- Travel Length (In.) 36 in
- Min. Surface Hardness 50 RC
- Dia. Tolerance Min. 0.999 in
Product Information
- Brand Pbc Linear
- MFR # NIL16SS-036.000
- Zoro # G2369692
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 36 in |
Travel Length (In.) | 36 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0 in |
Length Tolerance | 0.03 in |
Diameter | 1 in |
Overall Length | 36 in |
Diameter Tolerance - Minimum | -0.001 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., ISO 68 (87953)
- MARTINDALE ELECTRIC 4 in X 3 in X 2 in, Commstone, Grade Src With Right Angle Tramway Handle (COMMX320RSRC)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- SPEEDAIRE Muffler, Exhaust, 1/2" NPT, 7/8" dia. (1A328)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- Pbc Linear Linear Shafts & Support Rails