Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, SS, 0.500 In D, 24 In
Mfr # NIL08SS-024.000
Zoro # G0811386
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Stainless Steel
- Travel Length (In.) 24 in
- Dia. Tolerance Min. 0.499 in
- Dia. Tolerance Max. 0.5 in
Product Information
- Brand Pbc Linear
- MFR # NIL08SS-024.000
- Zoro # G0811386
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Travel Length (In.) | 24 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.5 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | -0.001 in |
Diameter | 1/2 in |
Overall Length | 24 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- NATIONAL Small Bore Metric Seals, 100X120X12-R2LS32-S (100X120X12-R2LS32-S)
- TRITAN Sprocket , 40 Chain Size, 24 # of Teeth (40SH24H)
- ZORO SELECT 1/4" 1000 psi Low Lead Brass Hose Mender (707014-04)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- THOMSON Support Rail, Steel, .625 In D, 48 In (LSR-10-PD)
- Pbc Linear Linear Bearings & Guides