Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, SS, 0.250 In D, 6 In
Mfr # NIL04SS-006.000
Zoro # G1162655
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Material Stainless Steel
- Min. Surface Hardness 50 RC
- Travel Length (In.) 6 in
- Finish Polished
Product Information
- Brand Pbc Linear
- MFR # NIL04SS-006.000
- Zoro # G1162655
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 6 in |
Travel Length (In.) | 6 in |
Dia. Tolerance Max. | 0.2495 in |
Dia. Tolerance Min. | 0.249 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | -0.001 in |
Diameter | 1/4 in |
Overall Length | 6 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115334)
- POWERDRIVE Pitch Pulley, 7/8"Fixed Bore, 6.55"O.D. (1VP68-7/8)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- CONTINENTAL Air Hose, 1/2" ID x 250 ft., Blue (IGBL05030-250)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 36 In (NIL10SS-036.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- Pbc Linear Linear Shafts & Support Rails