Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, Aluminum, 1.000 In D, 42 In
Mfr # CC16-042.000
Zoro # G2605531
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Aluminum Alloy
- Finish Ceramic Coated
- Temp. Range (F) 0 Degrees - 400 Degrees F
- For Use With Lined Bearings, Pillow Blocks
Product Information
- Brand Pbc Linear
- MFR # CC16-042.000
- Zoro # G2605531
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 42 in |
Dia. Tolerance Max. | 1 in |
Travel Length (In.) | 42 in |
Dia. Tolerance Min. | 0.999 in |
Overall Length | 42 in |
Diameter Tolerance - Maximum | 0 in |
Diameter | 1 in |
Diameter Tolerance - Minimum | -0.001 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 42 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5236070)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-87)
- DODGE EC-210-X 210 Bearing End Cover, 3-7/8 in OD, 2-33/64 in W, Polymer Housing (128215)
- PBC LINEAR Shaft, SS, 0.625 In D, 36 In (NIL10SS-036.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- Pbc Linear Linear Bearings & Guides