Shop All Linear Shafts & Support Rails
Pbc Linear
Rail Assy, Alum & Steel, 0.625 In D, 24 In
Mfr # SRA10-024.000
Zoro # G1255965
original price:
$421.00
13% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 24 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Dia. Tolerance Min. 0.624 in
- Mounting Hole Size 0.193 in
Product Information
- Brand Pbc Linear
- MFR # SRA10-024.000
- Zoro # G1255965
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 24 in |
Dia. Tolerance Min. | 0.624 in |
Mounting Hole Size | 0.193 in |
Bolt Size | #8 |
Dimension B | 1.625 in |
Dimension E | 1.25 in |
Dimension F | 0.221 in |
Dia. Tolerance Max. | 0.625 in |
Dimension C | 0.313 in |
Overall Height (In.) | 1.438 in |
Base Width (In.) | 1.625 in |
Travel Length (In.) | 24 in |
Base Height (In.) | 0.25 in |
Diameter Tolerance Class | Class L |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6004 2ZNR, Single Row Ball Brgs, 6004 2ZNR (6004 2ZNR)
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- Pbc Linear Linear Shafts & Support Rails