Shop All Linear Guides
Pbc Linear
Profile Guide, 1000mm L, 20 mm W, 13.4 mm H
Mfr # MR20R-1000
Zoro # G2472592
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,000 mm
- Type Mini-Rail
- Overall Width 20 mm
- Overall Height 13.4 mm
- Rail Material Aluminum
Product Information
- Brand Pbc Linear
- MFR # MR20R-1000
- Zoro # G2472592
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 20 mm |
Overall Height | 13.4 mm |
Mounting Hole Size | M4 |
Manufacturer Size | 20 |
Description
Miniature Profile Guide, Overall Length 1,000 mm, Overall Width 20 mm, Overall Height 13.4 mm, Rail Material Aluminum, Manufacturer Size 20, Number of Mounting Holes 18, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Series MR, Mounting Hole Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU2, 1ZPU3 (HPRPMK22S)
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- DODGE 203 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 5/8 in Bore (125501)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRD1-012.500)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H (VR4-049.000)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- Pbc Linear Linear Guides