Shop All Linear Guides
Pbc Linear
Profile Guide, 1000mm L, 15 mm W, 9.2 mm H
Mfr # MR15R-1000
Zoro # G1296714
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Rail
- Overall Length 1,000 mm
- Overall Width 15 mm
- Overall Height 9.2 mm
- Rail Material Aluminum
Product Information
- Brand Pbc Linear
- MFR # MR15R-1000
- Zoro # G1296714
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 15 mm |
Overall Height | 9.2 mm |
Mounting Hole Size | M3 |
Manufacturer Size | 15 |
Description
Miniature Profile Guide, Overall Length 1,000 mm, Overall Width 15 mm, Overall Height 9.2 mm, Rail Material Aluminum, Manufacturer Size 15, Number of Mounting Holes 25, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 20 mm, Series MR, Mounting Hole Size 3.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- SKF SKF-6200 2ZC3 GJN, Single Row Ball Brgs, 6200 2ZC3 GJN (6200 2ZC3 GJN)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 4 (CB404432)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- Pbc Linear Linear Guides