Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 2.000 In Bore, 5.000 In L
Mfr # P32
Zoro # G0982922
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Aluminum
- Body Width (In.) 4.5 in
- Dimension P 3.182 in
- Dimension G 4.5 in
Product Information
- Brand Pbc Linear
- MFR # P32
- Zoro # G0982922
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Body Width (In.) | 4.5 in |
Dimension P | 3.182 in |
Dimension G | 4.5 in |
Dimension F | 3.25 in |
Bolt Size | 3/8 in |
Dimension C | 5 in |
Dimension B | 6 in |
Overall Width (In.) | 6 in |
Overall Height (In.) | 4 1/16 in |
Mounting Hole Dia. (In.) | 0.4063 in |
Dimension H1 | 3/8 in |
Dimension A | 2.125 in |
Dimension M (In.) | 4 in |
Mounting Hole Dia. (mm) | 0.40625 in |
Dimension d | 4.063 in |
Dimension K | 3.625 in |
Dimension J | 0.625 in |
Dimension H | 0.4063 in |
Dimension O | 0.103 in |
Overall Length (In.) | 5 in |
Dimension E | 5.25 in |
Dimension D | 4.063 in |
Dimension a | 2.125 in |
Length (In.) | 5 in |
Inside Dia. | 2 in |
Flange Width | 6 in |
Overall Length | 5 in |
Overall Height | 4 1/8 in |
Inside Diameter | 2 in |
Mounting Hole Diameter | 0.406 in |
Body Width | 4.5 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 5 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 25,050 lbf, Dynamic Load Capacity 25,050 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 5/8-KW Taper Lock Bushing (117081 1610 X5/8)
- BALDOR-RELIANCE Baldor-Reliance Motor M1757T, 3/.75HP, 1725/850RPM, 3PH, 60HZ, 184T, 3628M (M1757T)
- GATES Truflex V-Belts, 4L710 (4L710)
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- Pbc Linear Mounted Linear Bearings