Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 2.000 In Bore, 4.750 In L
Mfr # PN32
Zoro # G3436544
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Aluminum
- Type Open Pillow Block
- Dimension H1 3/8 in
- Dimension O 0.103 in
Product Information
- Brand Pbc Linear
- MFR # PN32
- Zoro # G3436544
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Dimension H1 | 3/8 in |
Dimension O | 0.103 in |
Dimension G | 4.5 in |
Overall Width (In.) | 6 in |
Overall Height (In.) | 3.625 in |
Dimension K | 3.625 in |
Dimension J | 0.625 in |
Dimension P | 3.182 in |
Mounting Hole Dia. (In.) | 0.4063 in |
Body Width (In.) | 4.5 in |
Mounting Hole Dia. (mm) | 0.40625 in |
Dimension R | 1 in |
Dimension A | 2.125 in |
Overall Length (In.) | 4.75 in |
Dimension F | 3.25 in |
Dimension E | 5.25 in |
Slot Width (In.) | 1 in |
Dimension S | 4.688 in |
Dimension H | 0.4063 in |
Dimension B | 6 in |
Dimension C | 4.75 in |
Bolt Size | 3/8 in |
Dimension M (In.) | 4 in |
Length (In.) | 4 3/4 in |
Inside Dia. | 2 in |
Flange Width | 6 in |
Dimension a | 2.125 in |
Overall Length | 4 3/4 in |
Overall Height | 3 5/8 in |
Slot Width | 1 in |
Mounting Hole Diameter | 0.406 in |
Body Width | 4.5 in |
Inside Diameter | 2 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 4 3/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 25,050 lbf, Dynamic Load Capacity 25,050 lbf, Steady State Speed 5 fps, Series PN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Retaining Ring, Roll Pin, Bolt Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- D&D 1550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1550)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H (HVBEA-456)
- Pbc Linear Mounted Linear Bearings