Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # P12
Zoro # G0537101
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Lubrication No Lubrication System
- Overall Length (In.) 2.06 in
- Dimension d 1.75 in
Product Information
- Brand Pbc Linear
- MFR # P12
- Zoro # G0537101
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Overall Length (In.) | 2.06 in |
Dimension d | 1.75 in |
Overall Width (In.) | 2.75 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension F | 1.25 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension C | 2.06 in |
Dimension O | 0.056 in |
Overall Height (In.) | 1.75 in |
Dimension H1 | #8 |
Body Width (In.) | 1.875 in |
Dimension J | 0.313 in |
Dimension B | 2.75 in |
Dimension E | 2.375 in |
Dimension P | 1.33 in |
Bolt Size | #8 |
Dimension K | 1.563 in |
Dimension G | 1.875 in |
Dimension H | 0.1875 in |
Dimension M (In.) | 1.625 in |
Dimension A | 0.937 in |
Dimension D | 1.75 in |
Length (In.) | 2 1/16 in |
Inside Dia. | 3/4 in |
Flange Width | 2.75 in |
Dimension a | 0.937 in |
Overall Length | 2 in |
Overall Height | 1 3/4 in |
Inside Diameter | 3/4 in |
Mounting Hole Diameter | 0.187 in |
Body Width | 1.875 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 3,710 lbf, Dynamic Load Capacity 3,710 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #8, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25 pc Industrial Coupler and Plug Accessory Kit (DXCM024-0412)
- SPEEDAIRE O-Ring, TTR8212444G (TTR8212444G)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male Pipe (5404-16-16)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L (P06)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- Pbc Linear Linear Bearings & Guides