Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1/4 In
Mfr # PSF0406-03
Zoro # G0784673
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Aluminum
- Dimension L 0.365 in
- Lubrication Self Lubricating
Product Information
- Brand Pbc Linear
- MFR # PSF0406-03
- Zoro # G0784673
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Dimension L | 0.365 in |
Outside Dia. Tolerance | +/-0.001 |
Flange Dia. | 1/2 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 0.377 in |
Dimension C | 0.5 in |
Length | 3/8 in |
Outside Diameter | 3/8 in |
Overall Length | 3/4 in |
Flange Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 3/4 in, Static Load Capacity 268 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1/2 in, Flange Thickness 1/16 in, Recommended Housing Bore 0.377 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V86 (1B5V86)
- DAYTON AC Gearmotor, 5.0 in-lb Max. Torque, 214 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG6)
- AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 1/4 In (PSF2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSFM2026-30)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- Pbc Linear Plain Bearings