Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1/2 In
Mfr # PSF0812-08
Zoro # G1980797
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Material Aluminum
- Recommended Housing Bore 0.752 in
- Max. Pv 20,000 lb/sq in-fpm
Product Information
- Brand Pbc Linear
- MFR # PSF0812-08
- Zoro # G1980797
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension L | 0.99 in |
Dimension C | 1 in |
Flange Dia. | 1 in |
Dimension B | 0.752 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Inside Diameter | 1/2 in |
Flange Diameter | 1 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 3/4 in, Overall Length 1 in, Static Load Capacity 1,474 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 in, Flange Thickness 1/8 in, Recommended Housing Bore 0.752 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4 In Bore-Set Screw Type Mounted Ball Bearing - Flange, F2Cl-Bs-075 (F2CL-BS-075)
- FESTO Hand Lever Valve VHER-H-B43C-N14 (VHER-H-B43C-N14)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/2 In (PSF0812-04)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 2 In (PS3236-24)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- Pbc Linear Linear Sleeve Bearing