Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1 1/4 In
Mfr # PSF2024-16
Zoro # G3484765
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Material Aluminum
- Recommended Housing Bore 1.502 in
- Dimension C 1.75 in
Product Information
- Brand Pbc Linear
- MFR # PSF2024-16
- Zoro # G3484765
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Dimension C | 1.75 in |
Flange Dia. | 1 3/4 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension L | 1.99 in |
Length | 2 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 1.502 in |
Outside Diameter | 1 1/2 in |
Overall Length | 2 in |
Flange Diameter | 1 3/4 in |
Inside Diameter | 1 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 1 1/2 in, Overall Length 2 in, Static Load Capacity 7,434 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 3/4 in, Flange Thickness 1/8 in, Recommended Housing Bore 1.502 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (OCC1026A)
- CONTINENTAL 3/4" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-10-11)
- JAF Ball Bearing, 15mmBore, 35mm (87502)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/2 In (PSF0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- Pbc Linear Plain Bearings